Motion
110A100-12BG14

TOBUL ACCUMULATORS
110A100-12BG14

PISTON ACCUMULATOR- 1.5 GAL Capacity, 10000 psi Max, 1/2" NPT Fluid Port, 11" in Shell Diameter, CARBON STEEL Shell Material
Mi Item #06994532
MFR #110A100-12BG14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TOBUL ACCUMULATORS
110A100-12BG14

PISTON ACCUMULATOR- 1.5 GAL Capacity, 10000 psi Max, 1/2" NPT Fluid Port, 11" in Shell Diameter, CARBON STEEL Shell Material
Mi Item #06994532
MFR #110A100-12BG14

Mfr description
110A100-12BG14 PISTON ACCUMULATOR, 10000
  • -Made in USA -Long Service Life -Extreme Durability -Third Party Certs Available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Accumulator Weight
    577
  • Fluid Port
    1/2 NPT
  • Overall Height
    0
  • Shell Diameter
    11"

Details

  • Accumulator Capacity
    1.5 GAL
  • Country Certification
    USA
  • Maximum Operating Pressure
    10000
  • Mounting Position
    Vertical
  • Repairable
    Repairable
  • Seal Material
    BUTYL
  • Shell Material
    Carbon Steel
  • Standards Met
    NON-CERTFIED
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)