Specifications
Dimensions
- Accumulator Weight773
- Fluid Port1/2 NPT
- Overall Height0
- Shell Diameter11"
Details
- Accumulator Capacity2.5 GAL
- Country CertificationUSA
- Maximum Operating Pressure10000
- Mounting PositionVertical
- RepairableRepairable
- Seal MaterialNBR
- Shell MaterialCarbon Steel
- Standards MetNON-CERTFIED
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)