Motion
VDV427-822

KLEIN TOOLS INC
VDV427-822

Impact Punchdown Tool Kit, Cushion-Grip, 4-Piece
MI ITEM #06995259
MFR #VDV427-822
List Price$128.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KLEIN TOOLS INC
VDV427-822

Impact Punchdown Tool Kit, Cushion-Grip, 4-Piece
MI ITEM #06995259
MFR #VDV427-822

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$128.04/each for your price

Overview

Mfr description
VDV427-822 PUNCH DOWN TOOL KIT
  • 4-Piece tool kit for complete termination of 66/110 panels, cross-connect systems and wall jacks
  • Cushion-Grip™ Impact Punchdown Tool includes a ''Hi/Lo'' impact functionality for adjustable compression force on various wire gauges, blocks and jacks
  • The punchdown tool also has an integrated, extra-long shaft for reaching into bulky / crowded blocks and a heavy-duty metal collar for strength and longevity
  • A unique Cushion-Grip™ handle reduces hand fatigue and provides superior comfort when using the punchdown tool
  • Pick up, separate or remove wires, small components, covers or debris from panels, blocks or jacks with the Wire Pick (Cat. No. VDV327-103) and spudger
  • The Wire Pick body is made of non-conductive material to prevent shorts. It also has a metal hook end and a non-conductive spudger end
  • The Dura-Blade™ 66/110 Cut Combination Punchdown Blade (Cat. No VDV427-104) is manufactured using a metal injecting molding (MIM) technology for better quality, durability and performance
  • The blade has both 66 and 110 cut/terminate edges for clean, accurate wire insertion and trimming. It is compatible with most bayonet style (twist and lock) socket punchdown tools
  • The kit-exclusive Multi-Pocket Pouch has separate compartments to store tools, a metal belt clip and a reinforced puncture-resistant bottom

Specifications

  • For Use With
    Cable Termination
  • Number Of Pieces
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought