1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JACKSON SAFETY(SUREWERX)
36259
WILSON* See-Thru Welding Curtain - Vinyl Material, Color: Gold, 5 ft Wide, 8 ft Long
MI ITEM #
06997429
MFR #
36259
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Welding Equipment
Welding Safety
Welding Curtains
JACKSON SAFETY(SUREWERX) 36259
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JACKSON SAFETY(SUREWERX)
36259
WILSON* See-Thru Welding Curtain - Vinyl Material, Color: Gold, 5 ft Wide, 8 ft Long
MI ITEM #
06997429
MFR #
36259
Mfr description
36259 5' X 8' 14-MIL GOLD SEE-THRU
Heavy-duty vinyl designed to filter far/near ultraviolet radiation and blue light
Grommetted and ready to hang
5'x8' See-Thru Curtain fits 6' x 8' single-panel Stur-D-Screen welding frame
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
8 ft
Overall Width
5 ft
Details
Color
Gold
Material
Vinyl
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items