Motion
CRBS708
CRBS708
MI ITEM #07014392
MFR #CRBS708
List Price$461.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRBS708
MI ITEM #07014392
MFR #CRBS708

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$461.84/each for your price

Overview

Mfr description
CRBS 708 CROSS ROLLER RING

Specifications

  • Bore Diameter
    70 mm
  • Outside Diameter
    86 mm
  • Overall Width
    8 mm
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Radial Dynamic Load Capacity
    5740 N
  • Radial Static Load Capacity
    8440 N
  • Closure Type
    Open
  • Precision Rating
    JIS, Class 0
  • Internal Clearance
    Normal
  • Series
    CRBS
  • Manufacturer Upc Number
    4549557020667
  • UPC_NO
    4549557020667
  • Weight
    0.24 lbs
  • Product Type
    Crossed Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text