Motion
67025224

DICHTOMATIK
67025224

Dichtomatik Metric O-ring - 3.1 mm Cross Section, 39.4 mm ID, 45.6 mm OD, 80 Shore D, FKM (Viton®) Material
MI ITEM #07014815
MFR #67025224
Price$3.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
67025224

Dichtomatik Metric O-ring - 3.1 mm Cross Section, 39.4 mm ID, 45.6 mm OD, 80 Shore D, FKM (Viton®) Material
MI ITEM #07014815
MFR #67025224

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.08/each

Specifications

Dimensions

  • Inside Diameter  
    39.4 mm
  • Outside Diameter  
    45.6 mm
  • Overall Weight
    1.895 g
  • Thickness
    0.1220 in, 3.10 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    Incompatible with Ketones, ester solvents, amines, and organic acids
  • Color
    Black
  • Cross Section
    3.1 mm
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.1 mm
  • Durometer
    80 Durometer
  • Inside Diameter Tolerance
    +/-0.38 mm
  • Manufacturer Catalog Number
    67025224
  • Material
    FKM (Viton®)
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    ISO 3601
  • Temperature Range
    5F to 390F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    V75
  • Typical Application
    FKM materials are noted for their very high resistance to heat and a wide variety of chemicals. Other key benefits include excellent resistance to ageing and ozone, very low gas permeability, and the fact that the materials are self extinguishing.

Overview

Mfr description
67025224 3.10MM CS X 39.4MM ID FKM VITON
  • Higher temperature resistance, oil resistance and chemical resistance compared to most other elastomers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought