Motion
20CFO-SWDS
Schaefer Washdown Duty Circulation Fan - 20 in Diameter, Direct Drive, Stainless Steel Blade Material, 4395 cfm Air Flow Rate, Metallic Color, 1/4 hp, 2.6/1.3 A, 1 ph
Mi Item #07017502
MFR #20CFO-SWDS
Price$2,766.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schaefer Washdown Duty Circulation Fan - 20 in Diameter, Direct Drive, Stainless Steel Blade Material, 4395 cfm Air Flow Rate, Metallic Color, 1/4 hp, 2.6/1.3 A, 1 ph
Mi Item #07017502
MFR #20CFO-SWDS

Mfr description
20CFO-SWDS FAN
  • Choice of three sizes: 20", 24" and 30" diameter
  • Corrosion resistant electro-polished 304 stainless steel, OSHA compliant guards
  • Extremely high airflow compared to competitive offerings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,766.04/each

Specifications

Dimensions

  • Diameter
    20 in
  • Weight
    29 lbs

Details

  • Amperage
    2.6/1.3 A
  • Blade Material
    Stainless Steel
  • Guard Material
    Stainless Steel
  • Harmonization Code
    8414.59.6595
  • Horsepower
    1/4 hp
  • Housing Color
    Metallic
  • Manufacturer Upc Number
    717490940029
  • Maximum Air Flow
    4395 cfm
  • Mount Type
    Wall
  • Number Of Blades
    3
  • Number Of Speeds
    1
  • Oscillating
    Non-Oscillating
  • Phase
    1 ph
  • UPC_NO
    717490940029
  • Voltage
    115/230 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)