Motion
67009948

DICHTOMATIK
67009948

5.00 MM CS X 175 MM ID FKM (Viton®) 80 BLACK O-RING
MI ITEM #07018277
MFR #67009948
Price$14.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
67009948

5.00 MM CS X 175 MM ID FKM (Viton®) 80 BLACK O-RING
MI ITEM #07018277
MFR #67009948

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.54/each

Specifications

Dimensions

  • Inside Diameter  
    175 mm
  • Outside Diameter  
    185 mm

Details

  • Additional Details
    Incompatible with Ketones, ester solvents, amines, and organic acids
  • Cross Section
    5 mm
  • Cross Section Tolerance
    +/-0.13 mm
  • Durometer
    80 Durometer
  • Hardness
    80 Shore D
  • Inside Diameter Tolerance
    +/-1.37 mm
  • Material
    FKM (Viton®)
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    5F to 390F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    V75
  • Typical Application
    FKM materials are noted for their very high resistance to heat and a wide variety of chemicals. Other key benefits include excellent resistance to ageing and ozone, very low gas permeability, and the fact that the materials are self extinguishing.

Overview

Mfr description
67009948 5.00MM CS X 175MM ID FKM VITON
  • Higher temperature resistance, oil resistance and chemical resistance compared to most other elastomers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought