Motion
7099
AC Right Angle Gear Motor - 60 :1 Ratio, 1/11 hp, TEFC (Totally Enclosed Fan Cooled), 0.56;0.81 A - Full Load Current
Mi Item #07020884
MFR #7099
Price$598.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Right Angle Gear Motor - 60 :1 Ratio, 1/11 hp, TEFC (Totally Enclosed Fan Cooled), 0.56;0.81 A - Full Load Current
Mi Item #07020884
MFR #7099

Mfr description
7099 24A4BEPM-3F/H 60:1
  • 24A motor provides high starting torque, adjustable speed, and predictable performance under a range of operating conditions
  • Industrial lip type seals on motor and output shafts
  • Ball bearing on output shaft for increased radial load capacity and long life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$598.55/each

Specifications

Dimensions

  • Gear Ratio
    60 :1

Details

  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Current
    0.56;0.81 A
  • Full Load Torque
    37 in/lb
  • Input Horsepower
    1/11 hp
  • Output RPM
    42.0 rpm
  • Shaft Type
    Right Angle
  • Supply Voltage
    130 V, 90 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)