Motion
11T672
ZIP ONE™ CUT-OFF WHEEL 7" X 3/64" TYPE 27 PK 25
MI ITEM #07021314
MFR #11T672
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZIP ONE™ CUT-OFF WHEEL 7" X 3/64" TYPE 27 PK 25
MI ITEM #07021314
MFR #11T672

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11-T672 7" ZIP ONE TYPE 27
  • Extra long wheel life; Extra thin to cut faster, freer and cooler; Heavily reinforced for extra safety; Easy metal penetration in plunge cutting; Minimal heat less warping, less lifting on painted surfaces; Straight and accurate cuts; Clean & burr free cuts; For use on: Stainless Steel, Steel, Thin Gauge Metal; The ZIP ONE is a 1mm thick cutting wheel specifically designed to cut thin gauge steel and stainless steel safely and quickly. It is cool cutting to provide a burr-free cut with minimal discoloration. Best of all, it cuts quickly and without vibration, making your job safer and easier when working with thin gauge steel or stainless steel.

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Material
    Zirconia
  • Grit Number
    60
  • Grade
    ZA-60-ZIP
  • Arbor Type
    Straight
  • Reinforcement Type
    Fiberglass Reinforced
  • Max Rpm
    8600 rpm
  • Wheel Type
    27
  • Application
    Cutting on Thin material
  • Attachment Type
    Screw-on
  • Color
    Black
  • Mineral Type
    Zirconia
  • Description Keyword
    Cutting on Thin Material
  • For Use With
    Angle Grinder
  • Manufacturer Upc Number
    662980151709
  • UPC_NO
    662980151709
  • Harmonization Code
    6804.22.0000
  • Weight
    0.27 lb
  • Arbor Size
    7/8 in
  • Package Quantity
    25.000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought