Motion
NU206G1P5

NTN
NU206G1P5

Cylindrical Roller Bearing - Straight, 30 mm ID, 62 mm OD, 16 mm Width, CN Internal Clearance
Mi Item #07024802
MFR #NU206G1P5
Price$259.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU206G1P5

Cylindrical Roller Bearing - Straight, 30 mm ID, 62 mm OD, 16 mm Width, CN Internal Clearance
Mi Item #07024802
MFR #NU206G1P5

Mfr description
NU206G1P5 PRECISION CYLINDRICAL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$259.80/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    1.000 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ISO Class 5
  • Weight
    0.456 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    High Strength Machined Brass Rivetless w/ square holes
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359138283
  • Max Rpm
    14000 rpm
  • Maximum RPM (Grease)
    12000 rpm
  • Maximum RPM (Oil)
    14000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359138283
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)