Motion
NU316G1C3

NTN
NU316G1C3

Cylindrical Roller Bearing - Separable, Plain Inner Ring, Outer Ring w/ Two Ribs - NU Type
Mi Item #07025041
MFR #NU316G1C3
Price$1,353.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU316G1C3

Cylindrical Roller Bearing - Separable, Plain Inner Ring, Outer Ring w/ Two Ribs - NU Type
Mi Item #07025041
MFR #NU316G1C3

Mfr description
NU316G1C3 CYLINDRICAL RB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,353.45/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Fillet Radius
    2.100 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    39 mm

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    High Strength Machined Brass Rivetless w/ square holes
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    C3
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359147124
  • Max Rpm
    4800 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359147124
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)