Motion
HYRAC 110-118 ST W/ P/N

HYDAC CORP
HYRAC 110-118 ST W/ P/N

Stainless Steel Strap with Swivel Bolt Adjustment - For Use With: Hydac SBO 330-0.6 E, Hydac SBO 350-0.25 A6, Hydac SBO 500-0.25 A6, Hydac SB330, Hydac SN330 Accumulators, HyRac Series, 110/118 mm Bore Size, 6.14 in Clamp Height, Stainless Steel Material
Mi Item #07025193
MFR #HYRAC 110-118 ST W/ P/N
Price$76.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HYRAC 110-118 ST W/ P/N

Stainless Steel Strap with Swivel Bolt Adjustment - For Use With: Hydac SBO 330-0.6 E, Hydac SBO 350-0.25 A6, Hydac SBO 500-0.25 A6, Hydac SB330, Hydac SN330 Accumulators, HyRac Series, 110/118 mm Bore Size, 6.14 in Clamp Height, Stainless Steel Material
Mi Item #07025193
MFR #HYRAC 110-118 ST W/ P/N

Mfr description
HYRAC 110-118 ST W/ P/N
  • Stainless steel strap with swivel bolt adjustment
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$76.89/each

Specifications

Dimensions

  • Clamp Bore Size
    110/118 mm
  • Clamp Height
    6.14 in
  • Weight
    0.93 lbs

Details

  • Clamp Material
    Stainless Steel
  • Manufacturer Catalog
  • Part Type
    HyRac Stainless Steel Clamp
  • Series
    HyRac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)