Motion
PBL05 5 GALLON PAIL HEATING BLANKET

POWERBLANKET
PBL05 5 GALLON PAIL HEATING BLANKET

PBL05 5 GALLON PAIL HEATING BLANKET
MI ITEM #07027537
MFR #PBL05 5 GALLON PAIL HEATING BLANKET
Price$189.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
PBL05 5 GALLON PAIL HEATING BLANKET

PBL05 5 GALLON PAIL HEATING BLANKET
MI ITEM #07027537
MFR #PBL05 5 GALLON PAIL HEATING BLANKET

Mfr description
PBL05 5 GALLON PAIL HEATING BLANKET
  • Quickly heat materials to a preset 125° F / 51.7° C (± 10° F/5° C)
  • Provide an insulated full-wrap design
  • Deliver uniform heat to temperature sensitive products
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.83/each

Specifications

Dimensions

  • Base Length
    42 in
  • Fits Container Diameter
    Fits 5-Gallon Bucket & Pail w/ diameter of 11.8"
  • Fits Container Size
    Fits 5-Gallon Poly or Steel Bucket / Pail
  • Height
    5 in
  • Length
    16 in
  • Overall Length
    42 in
  • Wattage
    120 W
  • Weight
    2 lbs
  • Width
    11 in

Details

  • Amperage Rating
    1
  • Application
    Safely warming the contents of a 5-gallon bucket or pail
  • Certification
    (ETL) Intertek Certified to UL, CSA Safety Standards
  • Heater Type
    5-Gallon Insulated (Lite Model) Bucket Heating Powerblanket
  • Heating Power
    (AC) Powered
  • Includes Thermostat
    No Thermostat
  • Material
    Flexible Graphite / Thermostat / Electrical / Industrial Grade Vinyl
  • Maximum Temperature
    155 °F
  • Minimum Temperature
    135 °F
  • Temperature Control Range
    Uses fixed internal thermostat set to maintain a temperature of 145°F (±10 °F) when plugged into a power supply
  • Type
    Insulated Bucket & Pail Heating Blanket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)