Motion
PBL15 15 GALLON / 57 LITER - DRUM

POWERBLANKET
PBL15 15 GALLON / 57 LITER - DRUM

PBL15 15 GALLON / 57 LITER - DRUM
Mi Item #07027538
MFR #PBL15 15 GALLON / 57 LITER - DRUM
Price$228.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
PBL15 15 GALLON / 57 LITER - DRUM

PBL15 15 GALLON / 57 LITER - DRUM
Mi Item #07027538
MFR #PBL15 15 GALLON / 57 LITER - DRUM

Mfr description
PBL15 15 GALLON / 57 LITER - DRUM
  • Quickly heat materials to a preset 125° F / 51.7° C ( ± 10° F/5° C)
  • Are safe to use on poly drums
  • Provide an insulated full-wrap design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$228.01/each

Specifications

Dimensions

  • Base Length
    53 in
  • Fits Container Diameter
    Fits 15-Gallon Drum & Barrel w/ diameter of 14.5"
  • Fits Container Size
    Fits 15-Gallon Poly or Steel Drum / Barrel
  • Height
    7 in
  • Length
    28 in
  • Overall Length
    53 in
  • Wattage
    180 W
  • Weight
    3 lbs
  • Width
    14 in

Details

  • Amperage Rating
    1.5
  • Application
    Safely warming the contents of a 15-gallon drum or barrel
  • Certification
    (ETL) Intertek Certified to UL, CSA Safety Standards
  • Heater Type
    15-Gallon Insulated (Lite Model) Drum Heating Powerblanket
  • Heating Power
    (AC) Powered
  • Includes Thermostat
    No Thermostat
  • Material
    Flexible Graphite / Thermostat / Electrical / Industrial Grade Vinyl
  • Maximum Temperature
    155 °F
  • Minimum Temperature
    135 °F
  • Temperature Control Range
    Uses fixed internal thermostat set to maintain a temperature of 145°F (±10 °F) when plugged into a power supply
  • Type
    Powerblanket Lite Insulated Band-Style Drum & Barrel Heater
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)