Motion
PBL30 30 GALLON / 114 LITER - DRUM

POWERBLANKET
PBL30 30 GALLON / 114 LITER - DRUM

PBL30 30 GALLON / 114 LITER - DRUM
MI ITEM #07027539
MFR #PBL30 30 GALLON / 114 LITER - DRUM
Price$249.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
PBL30 30 GALLON / 114 LITER - DRUM

PBL30 30 GALLON / 114 LITER - DRUM
MI ITEM #07027539
MFR #PBL30 30 GALLON / 114 LITER - DRUM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$249.22/each

Specifications

Dimensions

  • Base Length
    70 in
  • Fits Container Diameter
    Fits 30-Gallon Drum & Barrel w/ diameter of 20"
  • Fits Container Size
    Fits 30-Gallon Poly or Steel Drum / Barrel
  • Height
    6 in
  • Length
    28 in
  • Overall Length
    70 in
  • Wattage
    280 W
  • Weight
    4 lbs
  • Width
    20 in

Details

  • Amperage Rating
    2.33
  • Application
    Safely warming the contents of a 30-gallon drum or barrel
  • Certification
    (ETL) Intertek Certified to UL, CSA Safety Standards
  • Heater Type
    30-Gallon Insulated (Lite Model) Drum Heating Powerblanket
  • Heating Power
    (AC) Powered
  • Includes Thermostat
    No Thermostat
  • Material
    Flexible Graphite / Thermostat / Electrical / Industrial Grade Vinyl
  • Maximum Temperature
    155 °F
  • Minimum Temperature
    135 °F
  • Temperature Control Range
    Uses fixed internal thermostat set to maintain a temperature of 145°F (±10 °F) when plugged into a power supply
  • Type
    Powerblanket Lite Insulated Band-Style Drum & Barrel Heater

Overview

Mfr description
PBL30 30 GALLON / 114 LITER - DRUM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought