Motion
PBL1G 1 GALLON / 4 LITER - PAIL HEATING

POWERBLANKET
PBL1G 1 GALLON / 4 LITER - PAIL HEATING

PBL1G 1 GALLON / 4 LITER - PAIL HEATING
Mi Item #07027542
MFR #PBL1G 1 GALLON / 4 LITER - PAIL HEATING
Price$172.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
PBL1G 1 GALLON / 4 LITER - PAIL HEATING

PBL1G 1 GALLON / 4 LITER - PAIL HEATING
Mi Item #07027542
MFR #PBL1G 1 GALLON / 4 LITER - PAIL HEATING

Mfr description
PBL1G 1 GALLON / 4 LITER - PAIL HEATING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.86/each

Specifications

Dimensions

  • Base Length
    27.9 in
  • Fits Container Diameter
    Fits 1-Gallon Bucket & Pail w/ diameter of 6.5"
  • Fits Container Size
    Fits 1-Gallon Poly or Steel Bucket / Pail
  • Height
    5 in
  • Length
    16 in
  • Overall Length
    27.9 in
  • Wattage
    45 W
  • Weight
    1 lbs
  • Width
    11 in

Details

  • Amperage Rating
    0.38
  • Application
    Safely warming the contents of a 1-gallon bucket or pail
  • Certification
    (ETL) Intertek Certified to UL, CSA Safety Standards
  • Heater Type
    1-Gallon Insulated (Lite Model) Pail Heating Powerblanket
  • Heating Power
    (AC) Powered
  • Includes Thermostat
    No Thermostat
  • Material
    Flexible Graphite / Thermostat / Electrical / Industrial Grade Vinyl
  • Maximum Temperature
    132 °F
  • Minimum Temperature
    112 °F
  • Temperature Control Range
    Uses fixed internal thermostat set to maintain a temperature of 122°F (±10 °F) when plugged into a power supply
  • Type
    Insulated Bucket & Pail Heating Blanket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)