Motion
PBLCAUW CAULK WARMER - FITS (5) 10.1 OZ

POWERBLANKET
PBLCAUW CAULK WARMER - FITS (5) 10.1 OZ

PBLCAUW CAULK WARMER - FITS (5) 10.1 OZ
Mi Item #07027544
MFR #PBLCAUW CAULK WARMER - FITS (5) 10.1 OZ
Price$217.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
PBLCAUW CAULK WARMER - FITS (5) 10.1 OZ

PBLCAUW CAULK WARMER - FITS (5) 10.1 OZ
Mi Item #07027544
MFR #PBLCAUW CAULK WARMER - FITS (5) 10.1 OZ

Mfr description
PBLCAUW CAULK WARMER - FITS (5) 10.1 OZ
  • Powerblanket Lite PBLCAUW Caulk Warmers:
  • Quickly heat materials to a preset 75º F / 32º C (± 10º F/5º C)
  • Provide an insulated full-wrap design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$217.40/each

Specifications

Dimensions

  • Height
    0.75 in
  • Length
    12.5 in
  • Weight
    1 lbs
  • Width
    17 in

Details

  • Amps
    0.38
  • Application
    Designed to safely warm (5) 10oz caulk/adhesive tubes
  • Certification
    (ETL) Intertek Certified to UL, CSA Safety Standards
  • Color
    Black
  • Construction
    Flexible Graphite / Thermostat / Electrical / Industrial Grade Vinyl
  • Features & Benefits
    • Powerblanket Lite PBLCAUW Caulk Warmers: • • Quickly heat materials to a preset 75º F / 32º C (± 10º F/5º C) • • Provide an insulated full-wrap design • • Deliver uniform heat to temperature sensitive products • • Preserve expensive materials without scorching or burning • • Prevent waste by maintaining consistent temperatures • • Certified to UL/CSA/CE standards
  • Harmonization Code
    8516.79.00.00
  • Heat Transfer Type
    Conductive thermal heat transfer from electrically heated Powerblanket
  • Heating Power
    45 W
  • Heating Power Source
    (AC) Powered
  • Manufacturer Upc Number
    814491012349
  • Maximum Temperature
    100 °F
  • Minimum Temperature
    80 °F
  • Phase
    Single
  • UPC_NO
    814491012349
  • Voltage
    120 V
  • Watts
    45 W
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)