Motion
TH350 TOTE STORAGE HEATER 350 GAL

POWERBLANKET
TH350 TOTE STORAGE HEATER 350 GAL

TH350 TOTE STORAGE HEATER 350 GAL
Mi Item #07027552
MFR #TH350 TOTE STORAGE HEATER 350 GAL
Price$2,496.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
TH350 TOTE STORAGE HEATER 350 GAL

TH350 TOTE STORAGE HEATER 350 GAL
Mi Item #07027552
MFR #TH350 TOTE STORAGE HEATER 350 GAL

Mfr description
TH350 TOTE STORAGE HEATER 350 GAL
  • 62°C (± 5°F / 3°C)
  • Designed to be durable and weather resistant
  • Includes adjustable digital thermostatic controller
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,496.42/each

Specifications

Dimensions

  • Base Length
    174 in
  • Fits Container Size
    Fits 350-Gallon Steel IBC Tote / Tank
  • Height
    7 in
  • Length
    54 in
  • Overall Length
    174 in
  • Wattage
    1440 W
  • Weight
    40 lbs
  • Width
    45 in

Details

  • Amperage Rating
    12
  • Application
    Safely warming the contents of a 350-gallon ibc storage tote or tank
  • Certification
    (ETL) Intertek Certified to UL, CSA Safety Standards
  • Heater Type
    350-Gallon Insulated IBC Tote & Tank Heating Powerblanket
  • Heating Power
    (AC) Powered
  • Includes Thermostat
    Thermostat Included
  • Material
    Flexible Graphite / Thermostat / Electrical / Industrial Grade Vinyl
  • Maximum Temperature
    155 °F
  • Minimum Temperature
    Ambient
  • Temperature Control Range
    Ambient temperature up to the max temperature of ~ 145°F (±10 °F)
  • Type
    Powerblanket Industrial Steel IBC Tote & Tank Heating Blanket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)