Motion
HB48-1200 BULK MATERIAL WARMER - HOT BOX

POWERBLANKET
HB48-1200 BULK MATERIAL WARMER - HOT BOX

HB48-1200 BULK MATERIAL WARMER - HOT BOX
Mi Item #07027555
MFR #HB48-1200 BULK MATERIAL WARMER - HOT BOX
Price$2,193.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
HB48-1200 BULK MATERIAL WARMER - HOT BOX

HB48-1200 BULK MATERIAL WARMER - HOT BOX
Mi Item #07027555
MFR #HB48-1200 BULK MATERIAL WARMER - HOT BOX

Mfr description
HB48-1200 BULK MATERIAL WARMER - HOT BOX
  • Powerblanket® HB48-1200 Bulk Material Hot Box Heater
  • Maintains an internal temperature as high as of 110 °F / 43 °C (± 5 °F / 3 °C)
  • Provides an insulated full-wrap design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,193.11/each

Specifications

Dimensions

  • Height
    48 in
  • Length
    36 in
  • Weight
    47 lbs
  • Width
    48 in

Details

  • Amps
    10
  • Application
    Designed to safely heat a pallet of bulk material or various equipment
  • Certification
    (ETL) Intertek Certified to UL, CSA Safety Standards
  • Color
    Black
  • Construction
    Flexible Graphite / Thermostat / Electrical / Industrial Grade Vinyl
  • Features & Benefits
    • Powerblanket® HB48-1200 Bulk Material Hot Box Heater • Maintains an internal temperature as high as of 110 °F / 43 °C (± 5 °F / 3 °C) • Provides an insulated full-wrap design • Delivers uniform heat to temperature sensitive materials & products • Offers quick and easy assembly for portability and storage • Localize heat and save money by not heating a warehouse or building • Preserve expensive materials without scorching or burning • Prevent waste by maintaining consistent temperatures • Is a great solution for palletized products: paint, caulk, resins and epoxies, etc. • Features top and side access doors • 6 foot power cord • Custom sizes available upon request • 1200 Watts • Heated Dimensions = 48 cubic feet - 3' x 4' x 4' • Certified by ETL to UL, CSA & CE safety standards
  • Harmonization Code
    8516.79.00.00
  • Heat Transfer Type
    Conductive thermal heat transfer from electrically heated Powerblanket
  • Heating Area
    48 ft³
  • Heating Power
    1200 W
  • Heating Power Source
    (AC) Powered
  • Manufacturer Upc Number
    814491013636
  • Maximum Temperature
    120 °F
  • Minimum Temperature
    100 °F
  • Phase
    Single
  • UPC_NO
    814491013636
  • Voltage
    120 V
  • Watts
    1200 W
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)