Motion
GCW420 GAS CYLINDER HEATER

POWERBLANKET
GCW420 GAS CYLINDER HEATER

GCW420 GAS CYLINDER HEATER
Mi Item #07027559
MFR #GCW420 GAS CYLINDER HEATER
Price$1,080.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
GCW420 GAS CYLINDER HEATER

GCW420 GAS CYLINDER HEATER
Mi Item #07027559
MFR #GCW420 GAS CYLINDER HEATER

Mfr description
GCW420 GAS CYLINDER HEATER
  • Quickly heats cylinder to a preset 90 ºF / 32 ºC (± 10 ºF/5 ºC)
  • Provide an insulated full-wrap design
  • Increase flow rate performance and efficiency of gas cylinders
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,080.65/each

Specifications

Dimensions

  • Height
    0.75 in
  • Length
    104 in
  • Weight
    17 lbs
  • Width
    53 in

Details

  • Amps
    8
  • Application
    Designed for safely warming 420-lb gas cylinder propane tank - increase gas efficiency and flow in cold weather
  • Certification
    (ETL) Intertek Certified to UL, CSA Safety Standards
  • Color
    Black
  • Construction
    Flexible Graphite / Thermostat / Electrical / Industrial Grade Vinyl
  • Features & Benefits
    • Quickly heats cylinder to a preset 90 ºF / 32 ºC (± 10 ºF/5 ºC) • Provide an insulated full-wrap design • Increase flow rate performance and efficiency of gas cylinders • Saves money by optimizing gas and material usage • Eliminate unnecessary cylinder refills in cold weather • ETL certified to UL/CSA/CE safety standards
  • Harmonization Code
    8516.79.00.00
  • Heat Transfer Type
    Conductive thermal heat transfer from electrically heated Powerblanket
  • Heating Area
    38.28 ft²
  • Heating Power
    960 W
  • Heating Power Source
    (AC) Powered
  • Manufacturer Upc Number
    814491010680
  • Maximum Temperature
    100 °F
  • Minimum Temperature
    80 °F
  • Phase
    Single
  • Type
    Powerblanket Industrial Gas Cylinder Tank Heating Blanket
  • UPC_NO
    814491012004
  • Voltage
    120 V
  • Watts
    960 W
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)