Motion
GHT2002J-FS DIGITAL THERMOSTATIC

POWERBLANKET
GHT2002J-FS DIGITAL THERMOSTATIC

GHT2002J-FS DIGITAL THERMOSTATIC
MI ITEM #07027560
MFR #GHT2002J-FS DIGITAL THERMOSTATIC
Price$221.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
GHT2002J-FS DIGITAL THERMOSTATIC

GHT2002J-FS DIGITAL THERMOSTATIC
MI ITEM #07027560
MFR #GHT2002J-FS DIGITAL THERMOSTATIC

Mfr description
GHT2002J-FS DIGITAL THERMOSTATIC
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$221.64/each

Specifications

Dimensions

  • Height
    3 in
  • Length
    7 in
  • Weight
    2 lbs
  • Width
    3 in

Details

  • Application
    Designed to be used with any Powerblanket heater to provide greater temperature control
  • Certification
    (ETL) Intertek Certified to UL, CSA Safety Standards
  • Construction
    Thermocouple / Nema 4-Rated Enclosure
  • Harmonization Code
    8516.79.00.00
  • Heating Power Source
    (AC) Powered
  • Manufacturer Upc Number
    814491012356
  • Phase
    Single
  • UPC_NO
    814491010857
  • Voltage
    120 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)