Overview
Mfr description
329PKG O-RING
- Low cost
- Good low temp capability.
- Low swell in hydrocarbon fluids.
Specifications
- DescriptionO-Ring Kit
- Inside Diameter
- Outside Diameter
- Manufacturer Upc Number053893519524
- Product TypeO-Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data