Specifications
Dimensions
- Coupling Size CodeCJ65
- Element Thickness26.00 mm
- Max Parallel Misalignment0.008 to 0.027 in
- Outside Diameter135 mm
- Weight0.55 lb
Details
- ColorYellow
- Element Durometer92 Shore A
- Element MaterialPolyurethane
- Element TypeSpider-Open Center
- Jaw TypeCurved
- Manufacturer Catalog Number68514461454
- Max Rpm4250 rpm
- Product TypeJaw Coupling Spiders & Elements
- SeriesCJ
- Torque Capacity625 N-m
Overview
Mfr description
L090-.750 3/4 SPIDER W/ 3/16