Specifications
Dimensions
- Accumulator Weight8.9 lbs
- Fluid Port1/2 BSPP & M33x1.5
- Overall Height6.58 in
- Shell Diameter4.96 in
Details
- Accumulator Capacity0.198 gal (US)
- Additional DetailsDiaphragm accumulators are a cost effective option for numerous functions involving energy storage, shock absorption or pulsation dampening in a hydraulic or fluid system.
- Country CertificationItaly
- Diaphragm MaterialNBR (Buna N)
- Fluid Port MaterialCarbon Steel
- Gas PortM 28 x 1.5
- Line ConnectionThreaded Connection - Male/Female Combo
- Manufacturer Catalog
- Maximum Flow Rate25 gpm
- Maximum Operating Pressure4700 psi
- Maximum Temperature180 ˚F
- MediumMineral Oil
- Minimum Temperature5 ˚F
- Mounting PositionAny Angle
- Port GenderMale/Female
- Pressure Ratio8:1
- RepairableNon Repairable
- SeriesSBO 330
- Shell MaterialCarbon Steel
- Thread StandardBSPP
Overview
Mfr description
SBO330-0.75E1/112U-330AB