Motion
FS6500-04-06-FG

BRENNAN INDUSTRIES INC
FS6500-04-06-FG

Pipe Fitting - Steel Material
Mi Item #07051907
MFR #FS6500-04-06-FG
Price$10.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS6500-04-06-FG

Pipe Fitting - Steel Material
Mi Item #07051907
MFR #FS6500-04-06-FG

Mfr description
FS6500-04-06-FG PIPE FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.23/each

Specifications

Dimensions

  • Overall Length
    1.1500 in

Details

  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)