Motion
BC4868-13
BC4868-13 6 X 8-1/2 X 13in 660/932 Cast Brnz Cored Bar Stock
MI ITEM #07062031
MFR #BC4868-13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BC4868-13 6 X 8-1/2 X 13in 660/932 Cast Brnz Cored Bar Stock
MI ITEM #07062031
MFR #BC4868-13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BC4868-13 6 X 8-1/2 X 13IN C/B

Specifications

  • Material
    Cast Bronze
  • Outside Diameter Tolerance
    Oversized approx .09375\
  • Outside Diameter
    8.5 in
  • Overall Length
    13
  • Material Specification
    SAE 660
  • Operating Temperature Range
    -450°F to 450 °F
  • Max V Value
    750
  • ISO Grade
    1901-01-10 10:35:00
  • Type Of Bearing
    Round
  • Harmonization Code
    7407.29.0500
  • Branding
    ISOSTATIC
  • Description
    BC4868-13 6 X 8-1/2 X 13in 660/932 Cast Brnz Cored Bar Stock
  • Group & Class
    Cored Bar Stock
  • Inside Diameter Tolerance
    Undersized approx .09375\
  • Inner Diameter
    6 in
  • Manufacturer Upc Number
    00846802026127
  • UPC_NO
    00846802026127
  • Manufacturer Catalog Number
    BC486813
  • Load at Speed
    75000
  • Maximum Load Capacity
    3000 lb
  • Outer Diameter
    8.5 in
  • Product Types
    Raw Materials
  • RoHs Compliance
    Y
  • Length
    13
  • Length Tolerance
    Oversized approx .03125\
  • Width
    8.5 in
  • Freight Class
    55

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought