Specifications
Dimensions
- Bore Diameter8 in
- Inner Diameter8 in
- ISO Grade1901-01-10 10:35:00
- Length13
- Outer Diameter10 in
- Outside Diameter10 in
- Overall Length13 in
- Width10 in
Details
- BrandingISOSTATIC
- DescriptionBC6480-13 8 X 10 X 13in 660/932 Cast Brnz Cored Bar Stock
- Freight Class55
- Group & ClassCored Bar Stock
- Inside Diameter ToleranceUndersized approx .09375\
- Length ToleranceOversized approx .03125\
- Load at Speed75000
- Manufacturer Catalog NumberBC648013
- Manufacturer Upc Number00846802026219
- MaterialCast Bronze
- Material SpecificationSAE 660
- Max V Value750
- Maximum Load Capacity3000 lb
- Operating Temperature Range-450°F to 450 °F
- Outside Diameter ToleranceOversized approx .09375\
- Product TypesRaw Materials
- RoHs ComplianceY
- Type Of BearingRound
- UPC_NO00846802026219
Overview
Mfr description
BC6480-13 8 X 10 X 13IN C/B