Motion
L075-3/8
Jaw Coupling Hub - 0.3750 in Bore
Mi Item #07064300
MFR #L075-3/8
Price$11.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - 0.3750 in Bore
Mi Item #07064300
MFR #L075-3/8

Mfr description
L075-3/8 L075 JAW COUPLING HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.14/each

Specifications

Dimensions

  • Bore Diameter
    0.3750 in
  • Outside Diameter
    1.7500 in

Details

  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)