Motion
L090-1/2 NO KW

MASTERDRIVE INC
L090-1/2 NO KW

Jaw Coupling Hub - 0.5000 in Bore
Mi Item #07064310
MFR #L090-1/2 NO KW
Price$17.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTERDRIVE INC
L090-1/2 NO KW

Jaw Coupling Hub - 0.5000 in Bore
Mi Item #07064310
MFR #L090-1/2 NO KW

Mfr description
L090-1/2 NO KW L090 JAW CPLG HUB NO KEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.15/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Outside Diameter
    2.1100 in

Details

  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)