Motion
L090-20MM
Jaw Coupling Hub - 20 mm Bore
Mi Item #07064316
MFR #L090-20MM
Price$17.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - 20 mm Bore
Mi Item #07064316
MFR #L090-20MM

Mfr description
L090-20MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.15/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Outside Diameter
    2.1100 in

Details

  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)