Motion
L095-19MM
Jaw Coupling Hub - 19 mm Bore
Mi Item #07064331
MFR #L095-19MM
Price$26.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - 19 mm Bore
Mi Item #07064331
MFR #L095-19MM

Mfr description
L095-19MM L095 JAW COUPLING HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.19/each

Specifications

Dimensions

  • Bore Diameter
    19 mm
  • Outside Diameter
    2.1100 in

Details

  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)