Motion
L099-1-1/16

MASTERDRIVE INC
L099-1-1/16

Jaw Coupling Hub - 1.0625 in Bore
MI ITEM #07064345
MFR #L099-1-1/16
Price$33.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTERDRIVE INC
L099-1-1/16

Jaw Coupling Hub - 1.0625 in Bore
MI ITEM #07064345
MFR #L099-1-1/16

Mfr description
L099-1-1/16 L099 JAW COUPLING HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.10/each

Specifications

Dimensions

  • Bore Diameter
    1.0625 in
  • Outside Diameter
    2.5400 in

Details

  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)