Motion
L150-1-1/2

MASTERDRIVE INC
L150-1-1/2

Jaw Coupling Hub - 1.5000 in Bore
Mi Item #07064381
MFR #L150-1-1/2
Price$69.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTERDRIVE INC
L150-1-1/2

Jaw Coupling Hub - 1.5000 in Bore
Mi Item #07064381
MFR #L150-1-1/2

Mfr description
L150-1-1/2 L150 JAW COUPLING HUB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.00/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Outside Diameter
    3.7500 in

Details

  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)