Motion
L190-1-3/16

MASTERDRIVE INC
L190-1-3/16

Jaw Coupling Hub - 1.1875 in Bore
Mi Item #07064401
MFR #L190-1-3/16
Price$157.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTERDRIVE INC
L190-1-3/16

Jaw Coupling Hub - 1.1875 in Bore
Mi Item #07064401
MFR #L190-1-3/16

Mfr description
L190-1-3/16 L190 JAW COUPLING HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.86/each

Specifications

Dimensions

  • Bore Diameter
    1.1875 in
  • Outside Diameter
    4.5000 in

Details

  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)