Motion
L225-15/16

MASTERDRIVE INC
L225-15/16

Jaw Coupling Hub - 0.9375 in Bore
Mi Item #07064424
MFR #L225-15/16
Price$184.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTERDRIVE INC
L225-15/16

Jaw Coupling Hub - 0.9375 in Bore
Mi Item #07064424
MFR #L225-15/16

Mfr description
L225-15/16 L225 CAST IRON HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.83/each

Specifications

Dimensions

  • Bore Diameter
    0.9375 in
  • Outside Diameter
    5.0000 in

Details

  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)