Motion
CRBH258AUUT1
High Rigidity Crossed Roller Bearing - T1 Internal Clearance, 25 mm Bore Diameter, 41 mm Outside Diameter, 8 mm Overall Width
Mi Item #07067461
MFR #CRBH258AUUT1
Price$488.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Rigidity Crossed Roller Bearing - T1 Internal Clearance, 25 mm Bore Diameter, 41 mm Outside Diameter, 8 mm Overall Width
Mi Item #07067461
MFR #CRBH258AUUT1

Mfr description
CRBH258AUUT1 25 MM
  • Solid, one-piece construction for high accuracy
  • Inseparable design combines inner and outer ring into one structure for high rigidity
  • Smooth rotation is ensured by separators incorporated between cylindrical rollers, making them suitable for high rotational speeds
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$488.01/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Outside Diameter
    41 mm
  • Overall Width
    8 mm
  • Precision Rating
    JIS, Class 0
  • Weight
    0.11 lbs

Details

  • Closure Type
    Sealed
  • Internal Clearance
    T1
  • Manufacturer Upc Number
    4549557019845
  • Operating Temperature Range
    - 20 °C to + 110 °C
  • Product Type
    Crossed Roller Bearings
  • Radial Dynamic Load Capacity
    3120 N
  • Radial Static Load Capacity
    2810 N
  • Series
    CRBH
  • UPC_NO
    4549557019845
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)