Motion
CRBH10020AUUT1

IKO INTERNATIONAL INC
CRBH10020AUUT1

High Rigidity Crossed Roller Bearing - T1 Internal Clearance, 100 mm Bore Diameter, 150 mm Outside Diameter, 20 mm Overall Width
MI ITEM #07067466
MFR #CRBH10020AUUT1
Your Price$1,267.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IKO INTERNATIONAL INC
CRBH10020AUUT1

High Rigidity Crossed Roller Bearing - T1 Internal Clearance, 100 mm Bore Diameter, 150 mm Outside Diameter, 20 mm Overall Width
MI ITEM #07067466
MFR #CRBH10020AUUT1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,267.09/each(List $1,457.15)

Overview

Mfr description
CRBH10020AUUT1 100 MM
  • Solid, one-piece construction for high accuracy and rigidity
  • Separators for smooth rotation and high rotational speeds
  • Two-side sealed type with T1 clearance

Specifications

  • Bore Diameter
    100 mm
  • Outside Diameter
    150 mm
  • Overall Width
    20 mm
  • Operating Temperature Range
    - 20 °C to + 110 °C
  • Radial Dynamic Load Capacity
    50900 N
  • Radial Static Load Capacity
    72200 N
  • Closure Type
    Sealed
  • Precision Rating
    JIS, Class 0
  • Internal Clearance
    T1
  • Series
    CRBH
  • Manufacturer Upc Number
    4549557020247
  • UPC_NO
    4549557020247
  • Weight
    3.19 lbs
  • Product Type
    Crossed Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text