Motion
CRBH12025AUUT1

IKO INTERNATIONAL INC
CRBH12025AUUT1

High Rigidity Crossed Roller Bearing - T1 Internal Clearance, 120 mm Bore Diameter, 180 mm Outside Diameter, 25 mm Overall Width
Mi Item #07067467
MFR #CRBH12025AUUT1
Price$2,376.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IKO INTERNATIONAL INC
CRBH12025AUUT1

High Rigidity Crossed Roller Bearing - T1 Internal Clearance, 120 mm Bore Diameter, 180 mm Outside Diameter, 25 mm Overall Width
Mi Item #07067467
MFR #CRBH12025AUUT1

Mfr description
CRBH12025AUUT1 120 MM
  • Solid, one-piece construction for high accuracy and rigidity
  • Separators for smooth rotation and high rotational speeds
  • Two-side sealed type with T1 clearance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,376.03/each

Specifications

Dimensions

  • Bore Diameter
    120 mm
  • Outside Diameter
    180 mm
  • Overall Width
    25 mm
  • Precision Rating
    JIS, Class 0
  • Weight
    5.76 lbs

Details

  • Closure Type
    Sealed
  • Internal Clearance
    T1
  • Manufacturer Upc Number
    4549557020322
  • Operating Temperature Range
    - 20 °C to + 110 °C
  • Product Type
    Crossed Roller Bearings
  • Radial Dynamic Load Capacity
    73400 N
  • Radial Static Load Capacity
    108000 N
  • Series
    CRBH
  • UPC_NO
    4549557020322
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)