Motion
CRBH30025AUUT1

IKO INTERNATIONAL INC
CRBH30025AUUT1

High Rigidity Crossed Roller Bearing - T1 Internal Clearance, 300 mm Bore Diameter, 360 mm Outside Diameter, 25 mm Overall Width
MI ITEM #07067472
MFR #CRBH30025AUUT1
Your Price$4,836.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IKO INTERNATIONAL INC
CRBH30025AUUT1

High Rigidity Crossed Roller Bearing - T1 Internal Clearance, 300 mm Bore Diameter, 360 mm Outside Diameter, 25 mm Overall Width
MI ITEM #07067472
MFR #CRBH30025AUUT1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,836.01/each(List $5,803.21)

Overview

Mfr description
CRBH30025AUUT1 300 MM
  • Solid, one-piece construction for high accuracy
  • Inseparable design combines inner and outer ring into one structure for high rigidity
  • Smooth rotation is ensured by separators incorporated between cylindrical rollers, making them suitable for high rotational speeds
  • Two-side sealed type with T1 clearance, class 0 accuracy

Specifications

  • Bore Diameter
    300 mm
  • Outside Diameter
    360 mm
  • Overall Width
    25 mm
  • Internal Clearance
    T1
  • Product Type
    Crossed Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text