Motion
CRBS508AUUT1
Slim Crossed Roller Bearing - T1 Internal Clearance, 50 mm Bore Diameter, 66 mm Outside Diameter, 8 mm Overall Width
Mi Item #07067473
MFR #CRBS508AUUT1
Price$457.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slim Crossed Roller Bearing - T1 Internal Clearance, 50 mm Bore Diameter, 66 mm Outside Diameter, 8 mm Overall Width
Mi Item #07067473
MFR #CRBS508AUUT1

Mfr description
CRBS508AUUT1 50 MM
  • Small outside diameter and narrow width
  • Two-side sealed type with separator and T1 clearance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$457.00/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Outside Diameter
    66 mm
  • Overall Width
    8 mm
  • Precision Rating
    JIS, Class 0
  • Weight
    0.18 lbs

Details

  • Closure Type
    Sealed
  • Internal Clearance
    T1
  • Manufacturer Upc Number
    4549557020568
  • Operating Temperature Range
    - 20 °C to + 110 °C
  • Product Type
    Crossed Roller Bearings
  • Radial Dynamic Load Capacity
    4680 N
  • Radial Static Load Capacity
    5810 N
  • Series
    CRBS
  • UPC_NO
    4549557020568
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)