Motion
CRBS1008AUUT1
Slim Crossed Roller Bearing - T1 Internal Clearance, 100 mm Bore Diameter, 116 mm Outside Diameter, 8 mm Overall Width
MI ITEM #07067476
MFR #CRBS1008AUUT1
Your Price$999.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slim Crossed Roller Bearing - T1 Internal Clearance, 100 mm Bore Diameter, 116 mm Outside Diameter, 8 mm Overall Width
MI ITEM #07067476
MFR #CRBS1008AUUT1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$999.57/each(List $1,149.51)

Overview

Mfr description
CRBS1008AUUT1 100 MM
  • Small outside diameter compared to the inside diameter, plus a narrow width
  • Two-side sealed type with separator and T1 clearance

Specifications

  • Bore Diameter
    100 mm
  • Outside Diameter
    116 mm
  • Overall Width
    8 mm
  • Operating Temperature Range
    - 20 °C to + 110 °C
  • Radial Dynamic Load Capacity
    6530 N
  • Radial Static Load Capacity
    11100 N
  • Closure Type
    Sealed
  • Precision Rating
    JIS, Class 0
  • Internal Clearance
    T1
  • Series
    CRBS
  • Manufacturer Upc Number
    4549557020865
  • UPC_NO
    4549557020865
  • Weight
    0.33 lbs
  • Product Type
    Crossed Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text