Motion
CRBS1208AUUT1
Slim Crossed Roller Bearing - T1 Internal Clearance, 120 mm Bore Diameter, 136 mm Outside Diameter, 8 mm Overall Width
MI ITEM #07067478
MFR #CRBS1208AUUT1
List Price$1,370.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slim Crossed Roller Bearing - T1 Internal Clearance, 120 mm Bore Diameter, 136 mm Outside Diameter, 8 mm Overall Width
MI ITEM #07067478
MFR #CRBS1208AUUT1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,370.95/each for your price

Overview

Mfr description
CRBS1208AUUT1 120 MM
  • Small outside diameter compared to the inside diameter, plus a narrow width
  • Two-side sealed type with separator and T1 clearance

Specifications

  • Bore Diameter
    120 mm
  • Outside Diameter
    136 mm
  • Overall Width
    8 mm
  • Operating Temperature Range
    - 20 °C to + 110 °C
  • Radial Dynamic Load Capacity
    7070 N
  • Radial Static Load Capacity
    13000 N
  • Closure Type
    Sealed
  • Precision Rating
    JIS, Class 0
  • Internal Clearance
    T1
  • Series
    CRBS
  • Manufacturer Upc Number
    4549557020988
  • UPC_NO
    4549557020988
  • Weight
    0.4 lbs
  • Product Type
    Crossed Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text