Motion
CRBS1308AUUT1
Slim Crossed Roller Bearing - T1 Internal Clearance, 130 mm Bore Diameter, 146 mm Outside Diameter, 8 mm Overall Width
MI ITEM #07067479
MFR #CRBS1308AUUT1
Your Price$1,281.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slim Crossed Roller Bearing - T1 Internal Clearance, 130 mm Bore Diameter, 146 mm Outside Diameter, 8 mm Overall Width
MI ITEM #07067479
MFR #CRBS1308AUUT1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,281.58/each(List $1,473.82)

Overview

Mfr description
CRBS1308AUUT1 130 MM
  • Small outside diameter compared to the inside diameter, plus a narrow width
  • Two-side sealed type with separator and T1 clearance

Specifications

  • Bore Diameter
    130 mm
  • Outside Diameter
    146 mm
  • Overall Width
    8 mm
  • Operating Temperature Range
    - 20 °C to + 110 °C
  • Radial Dynamic Load Capacity
    7270 N
  • Radial Static Load Capacity
    13800 N
  • Closure Type
    Sealed
  • Precision Rating
    JIS, Class 0
  • Internal Clearance
    T1
  • Series
    CRBS
  • Manufacturer Upc Number
    4549557021039
  • UPC_NO
    4549557021039
  • Weight
    0.44 lbs
  • Product Type
    Crossed Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text