Motion
CRBS17013AUUT1

IKO INTERNATIONAL INC
CRBS17013AUUT1

Slim Crossed Roller Bearing - T1 Internal Clearance, 170 mm Bore Diameter, 196 mm Outside Diameter, 13 mm Overall Width
Mi Item #07067483
MFR #CRBS17013AUUT1
Price$1,903.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IKO INTERNATIONAL INC
CRBS17013AUUT1

Slim Crossed Roller Bearing - T1 Internal Clearance, 170 mm Bore Diameter, 196 mm Outside Diameter, 13 mm Overall Width
Mi Item #07067483
MFR #CRBS17013AUUT1

Mfr description
CRBS17013AUUT1 170 MM
  • Small outside diameter compared to the inside diameter, plus a narrow width
  • Two-side sealed type with separator and T1 clearance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,903.26/each

Specifications

Dimensions

  • Bore Diameter
    170 mm
  • Outside Diameter
    196 mm
  • Overall Width
    13 mm
  • Precision Rating
    JIS, Class 0
  • Weight
    1.49 lbs

Details

  • Closure Type
    Sealed
  • Internal Clearance
    T1
  • Manufacturer Upc Number
    4549557021244
  • Operating Temperature Range
    - 20 °C to + 110 °C
  • Product Type
    Crossed Roller Bearings
  • Radial Dynamic Load Capacity
    20000 N
  • Radial Static Load Capacity
    39900 N
  • Series
    CRBS
  • UPC_NO
    4549557021244
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)