Motion
CRBF108ATUUT1
Mounting Hole Crossed Roller Bearing - T1 Internal Clearance, 10 mm Bore Diameter, 52 mm Outside Diameter, 8 mm Overall Width
Mi Item #07067487
MFR #CRBF108ATUUT1
Price$395.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounting Hole Crossed Roller Bearing - T1 Internal Clearance, 10 mm Bore Diameter, 52 mm Outside Diameter, 8 mm Overall Width
Mi Item #07067487
MFR #CRBF108ATUUT1

Mfr description
CRBF108ATUUT1 10 MM
  • Mounting holes on both inner and outer rings for easy installation
  • Inseparable design for high rigidity
  • Two-side sealed type with separator and T1 clearance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$395.46/each

Specifications

Dimensions

  • Bore Diameter
    10 mm
  • Outside Diameter
    52 mm
  • Overall Width
    8 mm
  • Precision Rating
    JIS, Class 0
  • Weight
    0.26 lbs

Details

  • Closure Type
    Sealed
  • Internal Clearance
    T1
  • Manufacturer Upc Number
    4549557019210
  • Operating Temperature Range
    - 20 °C to + 110 °C
  • Product Type
    Crossed Roller Bearings
  • Radial Dynamic Load Capacity
    2910 N
  • Radial Static Load Capacity
    2910 N
  • Series
    CRBF
  • UPC_NO
    4549557019210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)