Motion
CRBF5515ATUUT1

IKO INTERNATIONAL INC
CRBF5515ATUUT1

Mounting Hole Crossed Roller Bearing - T1 Internal Clearance, 55 mm Bore Diameter, 120 mm Outside Diameter, 15 mm Overall Width
MI ITEM #07067490
MFR #CRBF5515ATUUT1
List Price$750.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IKO INTERNATIONAL INC
CRBF5515ATUUT1

Mounting Hole Crossed Roller Bearing - T1 Internal Clearance, 55 mm Bore Diameter, 120 mm Outside Diameter, 15 mm Overall Width
MI ITEM #07067490
MFR #CRBF5515ATUUT1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$750.46/each for your price

Overview

Mfr description
CRBF5515ATUUT1 55 MM
  • Mounting holes on both inner and outer rings for easy installation
  • Inseparable design for high rigidity
  • Two-side sealed type with separator and T1 clearance
  • Different mounting hole patterns are available depending on your needs

Specifications

  • Bore Diameter
    55 mm
  • Outside Diameter
    120 mm
  • Overall Width
    15 mm
  • Operating Temperature Range
    - 20 °C to + 110 °C
  • Radial Dynamic Load Capacity
    20100 N
  • Radial Static Load Capacity
    27700 N
  • Closure Type
    Sealed
  • Precision Rating
    JIS, Class 0
  • Internal Clearance
    T1
  • Series
    CRBF
  • Manufacturer Upc Number
    4549557019395
  • UPC_NO
    4549557019395
  • Weight
    2.11 lbs
  • Product Type
    Crossed Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text