Motion
CRBF9025ATUUT1

IKO INTERNATIONAL INC
CRBF9025ATUUT1

Mounting Hole Crossed Roller Bearing - T1 Internal Clearance, 90 mm Bore Diameter, 210 mm Outside Diameter, 25 mm Overall Width
Mi Item #07067492
MFR #CRBF9025ATUUT1
Price$2,338.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IKO INTERNATIONAL INC
CRBF9025ATUUT1

Mounting Hole Crossed Roller Bearing - T1 Internal Clearance, 90 mm Bore Diameter, 210 mm Outside Diameter, 25 mm Overall Width
Mi Item #07067492
MFR #CRBF9025ATUUT1

Mfr description
CRBF9025ATUUT1 90 MM
  • Mounting holes on both inner and outer rings for easy installation
  • Inseparable design integrates inner and outer ring into one structure for high rigidity and accuracy
  • Two-side sealed type with separator and T1 clearance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,338.28/each

Specifications

Dimensions

  • Bore Diameter
    90 mm
  • Outside Diameter
    210 mm
  • Overall Width
    25 mm
  • Precision Rating
    JIS, Class 0
  • Weight
    10.65 lbs

Details

  • Closure Type
    Sealed
  • Internal Clearance
    T1
  • Manufacturer Upc Number
    4549557019623
  • Operating Temperature Range
    - 20 °C to + 110 °C
  • Product Type
    Crossed Roller Bearings
  • Radial Dynamic Load Capacity
    73400 N
  • Radial Static Load Capacity
    108000 N
  • Series
    CRBF
  • UPC_NO
    4549557019623
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)