Motion
CRBF11528ATUUT1

IKO INTERNATIONAL INC
CRBF11528ATUUT1

Mounting Hole Crossed Roller Bearing - T1 Internal Clearance, 115 mm Bore Diameter, 240 mm Outside Diameter, 28 mm Overall Width
MI ITEM #07067493
MFR #CRBF11528ATUUT1
List Price$2,631.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IKO INTERNATIONAL INC
CRBF11528ATUUT1

Mounting Hole Crossed Roller Bearing - T1 Internal Clearance, 115 mm Bore Diameter, 240 mm Outside Diameter, 28 mm Overall Width
MI ITEM #07067493
MFR #CRBF11528ATUUT1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,631.08/each for your price

Overview

Mfr description
CRBF11528ATUUT1 115 MM
  • Mounting holes on both inner and outer rings for easy installation
  • Inseparable design for high rigidity
  • Two-side sealed type with separator and T1 clearance
  • Different mounting hole patterns are available depending on your needs

Specifications

  • Bore Diameter
    115 mm
  • Outside Diameter
    240 mm
  • Overall Width
    28 mm
  • Operating Temperature Range
    - 20 °C to + 110 °C
  • Radial Dynamic Load Capacity
    84300 N
  • Radial Static Load Capacity
    138000 N
  • Closure Type
    Sealed
  • Precision Rating
    JIS, Class 0
  • Internal Clearance
    T1
  • Series
    CRBF
  • Manufacturer Upc Number
    4549557019746
  • UPC_NO
    4549557019746
  • Weight
    15.02 lbs
  • Product Type
    Crossed Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought