Motion
CRBT205AC1
Super Slim Crossed Roller Bearing - C1 Internal Clearance, 20 mm Bore Diameter, 31 mm Outside Diameter, 5 mm Overall Width
MI ITEM #07081570
MFR #CRBT205AC1
List Price$470.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Slim Crossed Roller Bearing - C1 Internal Clearance, 20 mm Bore Diameter, 31 mm Outside Diameter, 5 mm Overall Width
MI ITEM #07081570
MFR #CRBT205AC1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$470.43/each for your price

Overview

Mfr description
CRBT205AC1 20 MM
  • Compact design 5.5 mm high and 5 mm wide
  • Separators incorporated between cylindrical rollers for smooth rotation
  • Shaft diameters range from 20 mm to 50 mm
  • Open type with C1 clearance

Specifications

  • Bore Diameter
    20 mm
  • Outside Diameter
    31 mm
  • Overall Width
    5 mm
  • Operating Temperature Range
    - 20 °C to + 110 °C
  • Radial Dynamic Load Capacity
    1400 N
  • Radial Static Load Capacity
    1290 N
  • Closure Type
    Open
  • Precision Rating
    JIS, Class 0
  • Internal Clearance
    C1
  • Series
    CRBT
  • Manufacturer Upc Number
    4549557063763
  • UPC_NO
    4549557063763
  • Weight
    0.03 lbs
  • Product Type
    Crossed Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text